Motion
99 01 220

KNIPEX
99 01 220

8 3/4" Concreters' Nippers
MI ITEM #10651342
MFR #99 01 220
Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
99 01 220

8 3/4" Concreters' Nippers
MI ITEM #10651342
MFR #99 01 220

Mfr description
99 01 220 CONCRETERS' NIPPERS PLASTIC
  • For twisting and cutting wire in one operation: fast reliable and economical.
  • Precision and long service life make these the most widely purchased concreters' in the world.
  • Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.64/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    8 13/16 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 3/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 13/16 in.
  • Single Part Width
    8 13/16 in.
  • Tool Weight
    0.75 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.75

Details

  • Blade Finish
    Polished
  • Body Material
    High grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Concreters' Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003289
  • Number Of Pieces
    1
  • UPC_NO
    843221003289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)