Specifications
Dimensions
- Height7/8 in.
- Length8 2/3 in.
- Overall Depth7/8 in.
- Overall Length8 3/4 in.
- Single Part Height7/8 in. in
- Single Part Length8 2/3 in.
- Single Part Width8 2/3 in.
- Tool Weight0.665 lbs.
- Tool Width1 13/16 in.
- Weight0.665
Details
- Blade FinishPolished
- Body MaterialHigh grade special tool steel, forged, multi stage oil-hardened
- Country of OriginGermany
- DescriptionConcreters' Nippers
- Handle ColorBlack
- Handle MaterialBare handles
- Harmonization Code8203.20.6060
- InsulatedNo
- Manufacturer Upc Number843221018023
- Number Of Pieces1
- UPC_NO843221018023
Overview
Mfr description
99 00 220 K12 CONCRETERS' NIPPERS
- For twisting and cutting wire in one operation: fast reliable and economical.
- Induction hardened cutting edges, cutting edge hardness approx. 61 HRC.
- With 15/32" head, suitable for tile paving work.
- High-grade special tool steel; forged, multi stage oil hardened.