Motion
99 11 300

KNIPEX
99 11 300

12" Concreters' Nippers
MI ITEM #10651349
MFR #99 11 300
List Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
99 11 300

12" Concreters' Nippers
MI ITEM #10651349
MFR #99 11 300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.91/each for your price

Overview

Mfr description
99 11 300 HIGH LEVERAGE CONCRETERS'
  • 25% less effort required compared to conventional concreters' nippers of the same size.
  • Extra-slim form for tying deep mounted steel rods.
  • For use when working with concrete steel and binding wire.
  • Twists and cuts wire in one operation.
  • High leverage joint minimizes strain when working with thick binding wires.
  • Cutting edge hardness (approx. 61 HRC).
  • High-grade special tool steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    12 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221002282
  • UPC_NO
    843221002282
  • Weight
    1.2
  • Jaw Thickness
    1 in.
  • Insulated
    No
  • Handle Material
    Plastic coating
  • Blade Finish
    Polished
  • Body Material
    High grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Concreters' Nippers
  • Handle Color
    Red
  • Height
    1 in.
  • Length
    11 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    11 7/8 in.
  • Single Part Width
    11 7/8 in.
  • Tool Weight
    1.2 lbs.
  • Tool Width
    2 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text