Motion
99 14 250

KNIPEX
99 14 250

10" High Leverage Concreters' Nippers
MI ITEM #10651350
MFR #99 14 250
List Price$68.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
99 14 250

10" High Leverage Concreters' Nippers
MI ITEM #10651350
MFR #99 14 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.83/each for your price

Overview

Mfr description
99 14 250 HIGH LEVERAGE CONCRETERS'
  • 25% less effort required compared to conventional concreters' nippers of the same size.
  • Extra-slim form for tying deep mounted steel rods.
  • For use when working with concrete steel and binding wire.
  • Twists and cuts wire in one operation.
  • High leverage joint minimizes strain when working with thick binding wires.
  • Cutting edge hardness (approx. 61 HRC).
  • High-grade special tool steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    10 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221018078
  • UPC_NO
    843221018078
  • Weight
    0.815
  • Jaw Width
    2 1/16 in.
  • Jaw Thickness
    1 in.
  • Insulated
    No
  • Handle Material
    Bare handles
  • Blade Finish
    Galvanized
  • Body Material
    High grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    High Leverage Concreters' Nippers
  • Handle Color
    Silver
  • Height
    1 in.
  • Length
    9 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Tool Weight
    0.815 lbs.
  • Tool Width
    1 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text