Motion
00 11 06 V01

KNIPEX
00 11 06 V01

3 3/4" Universal Key - Construction
MI ITEM #10651355
MFR #00 11 06 V01
Price$122.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 06 V01

3 3/4" Universal Key - Construction
MI ITEM #10651355
MFR #00 11 06 V01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.94/each

Specifications

Dimensions

  • Length
    4 5/8 in.
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    4 5/8 in.
  • Single Part Width
    4 5/8 in.
  • Tool Weight
    0.565 lbs.
  • Tool Width
    4 3/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Color
    Silver
  • Country of Origin
    Germany
  • Description
    Universal Key - Construction
  • Handle Color
    Silver
  • Insulated Handle
    No
  • Material
    Zinc die cast
  • Number Of Pieces
    1

Overview

Mfr description
00 11 06 V01 UNIVERSAL KEY -
  • For locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc..
  • 9 different die-cast zinc key profiles in 1 tool.
  • Construction version with plug-in, magnetically held support: catch for locks with profile cylinder hole and male square in steps.
  • Bit adapter for 1/4" bits with magnet.
  • Detachable chain and snap hook.
  • Total length 6 1/4".
  • Zinc die-casting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought