Motion
97 90 05

KNIPEX
97 90 05

Assorted Crimps - SET Material
Mi Item #10651356
MFR #97 90 05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 90 05

Assorted Crimps - SET Material
Mi Item #10651356
MFR #97 90 05

Mfr description
97 90 05 CRIMP ASSORTMENTS
  • Kit assortment for crimping end sleeves (ferrules).
  • Assortment contains some of the most common sizes of end sleeves.
  • Assortment includes - (1) 97 71 180 crimper, (200) each of 0.5, 0.75, 1.0, 1.5 and 2.5mm2 end sleeves, (150) each of 4 and 6 mm2 end sleeves and (50) each of 10 and 16 mm2 end sleeves. Includes Tanos Mini-systanier box for storing all components when not in use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    930 g

Details

  • Country of Origin
    Germany
  • Description
    Crimp Assortments
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Manufacturer Upc Number
    843221016043
  • Material
    SET
  • Type
    Crimp Assortment
  • UPC_NO
    843221016043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)