Motion
97 90 21

KNIPEX
97 90 21

Assorted Crimps - SET Material
Mi Item #10651357
MFR #97 90 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 90 21

Assorted Crimps - SET Material
Mi Item #10651357
MFR #97 90 21

Mfr description
97 90 21 CRIMP ASSORTMENTS
  • Kit assortment for crimping cable connectors - includes crimping pliers.
  • Assortment contains some of the most common sizes of crimp cable connectors.
  • Assortment includes - (1) 97 52 36 crimper, (25) each of 6.3 x 0.8 mm blade terminal sockets, 0.5 to 1 mm2 and 1.5 to 2.5 mm2, (25) each Eye type cable connectors 4mm (0.5 to 1 mm2), 5 (0.5 to 1mm2), 6mm (4 to 6mm2), 8mm (4 to 6mm2), 4mm (1.5 to 2.5mm2), 5mm (1.5 to 2.5mm2), and 6mm (1.5 to 2.5mm2) ; (25) each Butt connectors Insulated type , red (0.5 to 1mm2), blue (4 to 6mm2) and yellow (1.5 to 2.5mm2).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.416 g

Details

  • Country of Origin
    Germany
  • Description
    Crimp Assortments
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221016128
  • Material
    SET
  • Type
    Crimp Assortment
  • UPC_NO
    843221016128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)