Motion
97 90 22

KNIPEX
97 90 22

Crimp Assortments
MI ITEM #10651358
MFR #97 90 22
List Price$1,017.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 90 22

Crimp Assortments
MI ITEM #10651358
MFR #97 90 22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,017.35/each for your price

Overview

Mfr description
97 90 22 CRIMP ASSORTMENTS
  • Kit assortment for crimping cable connectors - includes crimping pliers and self-adjusting wire strippers.
  • Assortment contains some of the most common sizes of end sleeves.
  • Assortment includes - (1) 97 52 36 crimper and (1) 12 42 195 self-adjusting wire stripper, (25) each of 6.3 x 0.8 mm blade terminal sockets, 0.5 to 1 mm2 and 1.5 to 2.5 mm2, (25) each of Eye type cable connectors 4mm (0.5 to 1 mm2), 5 (0.5 to 1mm2), 4mm (1.5 to 2.5mm2), 5mm (1.5 to 2.5mm2), and 6mm (1.5 to 2.5mm2) and (4 to 6 mm), 8 mm (4 to 6 mm2) ;(25) each butt connectors Insulated type , red (0.5 to 1mm2), blue (1.5 to 2.5mm2) and yellow (4 to 6mm2).

Specifications

  • Insulated
    No
  • Material
    SET
  • Manufacturer Upc Number
    843221016135
  • UPC_NO
    843221016135
  • Harmonization Code
    8203.20.6060
  • Country of Origin
    Germany
  • Description
    Crimp Assortments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text