Motion
97 43 06

KNIPEX
97 43 06

8" Crimp System Pliers
Mi Item #10651361
MFR #97 43 06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 43 06

8" Crimp System Pliers
Mi Item #10651361
MFR #97 43 06

Mfr description
97 43 06 CRIMP SYSTEM PLIERS
  • Crimp system pliers for insulated terminals and plug connectors.
  • Just one tool for almost 1,000 crimping applications.
  • Parallel crimping die movement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in.
  • Shipping Weight
    0 lbs. lbs

Details

  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Crimp System Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015411
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)