Motion
97 43 200 A

KNIPEX
97 43 200 A

8" Crimp System Pliers
Mi Item #10651363
MFR #97 43 200 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 43 200 A

8" Crimp System Pliers
Mi Item #10651363
MFR #97 43 200 A

Mfr description
97 43 200 A CRIMP SYSTEM MASTER PLIERS
  • Crimp system pliers - crimping dies sold separately.
  • Just one tool for almost 1,000 crimping applications.
  • Parallel crimping die movement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15/16 in.
  • Length
    8 1/16 in.
  • Overall Depth
    15/16 in.
  • Overall Length
    8 in.
  • Shipping Weight
    1.395 lbs. lbs
  • Single Part Height
    15/16 in. in
  • Single Part Length
    8 1/16 in.
  • Single Part Width
    8 1/16 in.
  • Storage Dimension Height
    1.1 in. in
  • Storage Dimension Length
    8.4 in. in
  • Storage Dimension Width
    3.8 in.
  • Tool Weight
    1.26 lbs.
  • Tool Width
    3 2/3 in.
  • Weight
    1.26
  • Width
    3 2/3 in.

Details

  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Crimp System Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221022310
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221010331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)