Specifications
Dimensions
- Height7/16 in.
- Length1 1/4 in.
- Overall Depth7/16 in.
- Shipping Weight0.11 lbs. lbs
- Single Part Height7/16 in. in
- Single Part Length1 1/4 in.
- Single Part Width1 1/4 in.
- Storage Dimension Height0.7 in. in
- Storage Dimension Length3.25 in. in
- Storage Dimension Width2.05 in.
- Tool Weight0.09 lbs.
- Tool Width1 3/16 in.
- Weight0.09
- Width1 3/16 in.
Details
- Blade FinishBlack atramentized
- Body MaterialBall Bearing Steel
- ColorBlack
- Country of OriginGermany
- DescriptionCrimping Die For Insulated Terminals, Plug Connectors and Butt Connectors
- Handle ColorBlack
- Harmonization Code8203.20.8000
- InsulatedNo
- Insulated HandleNo
- Manufacturer Upc Number843221006051
- MaterialBall Bearing Steel
- Number Of Pieces1
- UPC_NO843221006051
- Wire Gauge Range0.5 to 6.0 mm2 and 10 to 20 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)