Motion
97 49 19

KNIPEX
97 49 19

Crimping Die For Insulated and Non-Insulated Ferrules
MI ITEM #10651366
MFR #97 49 19
List Price$276.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 19

Crimping Die For Insulated and Non-Insulated Ferrules
MI ITEM #10651366
MFR #97 49 19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.03/each for your price

Overview

Mfr description
97 49 19 INSULATED AND NON INSULATED
  • Crimping die for end sleeves - ferrules.
  • Capacity 35 to 50 mm2 and 0 and 2 AWG.

Specifications

  • Wire Gauge Range
    35 to 50 mm2 and 0 and 2 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Insulated and Non-Insulated Ferrules
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.105 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.085 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    9/16 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221015466
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221015466
  • Weight
    0.085
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text