Motion
97 49 05

KNIPEX
97 49 05

Crimping Die For Non-Insulated Open Plug-Type Connectors (Plug Width 4.8 and 6.3 mm)
MI ITEM #10651368
MFR #97 49 05
List Price$233.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 05

Crimping Die For Non-Insulated Open Plug-Type Connectors (Plug Width 4.8 and 6.3 mm)
MI ITEM #10651368
MFR #97 49 05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.08/each for your price

Overview

Mfr description
97 49 05 NON-INSULATED PLUG CONNECTORS
  • Crimping die for Non-insulated spade plug connectors.
  • Capacity - 0.5 to 6.0 mm2 and 10 to 20 AWG.

Specifications

  • Wire Gauge Range
    0.5 to 6.0 mm2 and 10 to 20 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Non-Insulated Open Plug-Type Connectors (Plug Width 4.8 and 6.3 mm)
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.11 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.09 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    1/2 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221006044
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2.05 in.
  • UPC_NO
    843221006044
  • Weight
    0.09
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text