Motion
97 49 09

KNIPEX
97 49 09

Crimping Die For Insulated and Non-Insulated Ferrules
MI ITEM #10651370
MFR #97 49 09
Price$173.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 09

Crimping Die For Insulated and Non-Insulated Ferrules
MI ITEM #10651370
MFR #97 49 09

Mfr description
97 49 09 END SLEEVES
  • Crimping die for end sleeves - ferrules.
  • Capacity - 10 to 16 and 25 mm2 and 3, 5 and 7 AWG.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.80/each

Specifications

Dimensions

  • Height
    9/16 in.
  • Length
    1 1/4 in.
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.115 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Tool Weight
    0.095 lbs.
  • Tool Width
    1 1/8 in.
  • Weight
    0.095
  • Width
    1 1/8 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Crimping Die For Insulated and Non-Insulated Ferrules
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015435
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221015435
  • Wire Gauge Range
    10 to 16 and 25 mm2 and 3, 5 and 7 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)