Motion
97 49 15

KNIPEX
97 49 15

Crimping Die For Lug Connectors and Non-Insulated Open Plug-Type Connectors
MI ITEM #10651371
MFR #97 49 15
List Price$608.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 15

Crimping Die For Lug Connectors and Non-Insulated Open Plug-Type Connectors
MI ITEM #10651371
MFR #97 49 15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$608.68/each for your price

Overview

Mfr description
97 49 15 LUG CONNECT & NON-INSULATED
  • Crimping die for spade connectors and non insulated open plug type connectors (plug width 6.3mm).
  • Capacity - 1.25 to 2.5 and 3.0 to 6.0 mm2.

Specifications

  • Wire Gauge Range
    1.25 to 2.5 amd 3.0 to 6.0 mm2 and 13 to 17 and 9 to 12 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Lug Connectors and Non-Insulated Open Plug-Type Connectors
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.125 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    1 5/16 in.
  • Single Part Width
    1 5/16 in.
  • Tool Weight
    0.1 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    1/2 in.
  • Length
    1 5/16 in.
  • Manufacturer Upc Number
    843221015442
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221015442
  • Weight
    0.1
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text