Motion
97 49 18

KNIPEX
97 49 18

Crimping Die For Twin Ferrules for Two Flexible Conductors
MI ITEM #10651372
MFR #97 49 18
List Price$299.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 18

Crimping Die For Twin Ferrules for Two Flexible Conductors
MI ITEM #10651372
MFR #97 49 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.14/each for your price

Overview

Mfr description
97 49 18 TWIN END SLEEVES
  • Crimping die for twin end sleeves (ferrules) for two flexible conductors.
  • Capacity - 2x6 / 2x10 / 2x16.

Specifications

  • Wire Gauge Range
    2x6 10 and 16 mm2 and 5, 7 and 10 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Twin Ferrules for Two Flexible Conductors
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.115 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.09 lbs.
  • Tool Width
    1 1/8 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    9/16 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221015459
  • Storage Dimension Height
    0.75 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221015459
  • Weight
    0.09
  • Width
    1 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text