Motion
97 49 20

KNIPEX
97 49 20

Crimping Die For F-Connectors for TV and Satellite Connections
MI ITEM #10651373
MFR #97 49 20
List Price$461.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 20

Crimping Die For F-Connectors for TV and Satellite Connections
MI ITEM #10651373
MFR #97 49 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.22/each for your price

Overview

Mfr description
97 49 20 F-CONNECTORS
  • Crimping die for F-connectors for TV and satellite connections.
  • Capacity - SW 9/32", 21/64", 5/16" (7.0, 8.4 and 8.1 mm) and sleeve capacity - 19/64" and 3/8" (7.7 and 9.5 mm).

Specifications

  • Wire Gauge Range
    Sleeve capacity - 7.7 and 9.5 mm and 19/64 in and 3/8, SW 7.0, 8.4 and 8.1 mm and 9/32 in and 21/64 in
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For F-Connectors for TV and Satellite Connections
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.11 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    1 3/8 in.
  • Single Part Width
    1 3/8 in.
  • Tool Weight
    0.095 lbs.
  • Tool Width
    1 1/4 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    1/2 in.
  • Length
    1 3/8 in.
  • Manufacturer Upc Number
    843221015473
  • Storage Dimension Height
    0.5 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221015473
  • Weight
    0.095
  • Width
    1 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text