Motion
97 49 23

KNIPEX
97 49 23

Crimping Die For Non-Insulated Terminals and Plug Connectors
MI ITEM #10651374
MFR #97 49 23
Price$183.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 23

Crimping Die For Non-Insulated Terminals and Plug Connectors
MI ITEM #10651374
MFR #97 49 23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.59/each

Specifications

Dimensions

  • Height
    7/16 in.
  • Length
    1 5/16 in.
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.11 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    1 5/16 in.
  • Single Part Width
    1 5/16 in.
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Tool Weight
    0.085 lbs.
  • Tool Width
    1 3/16 in.
  • Weight
    0.085
  • Width
    1 3/16 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Crimping Die For Non-Insulated Terminals and Plug Connectors
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015480
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221015480
  • Wire Gauge Range
    16 and 25 mm2 and 3 and 5 AWG

Overview

Mfr description
97 49 23 NON-INSULATED TERMINALS & PLUG
  • Crimping die for non-insulated terminals and plug connectors.
  • Capacity - 16 and 25 mm2 and 3 and 5 AWG.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought