Motion
97 49 24

KNIPEX
97 49 24

Crimping Die For D Sub, HD 20, HDE Plug
MI ITEM #10651375
MFR #97 49 24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 24

Crimping Die For D Sub, HD 20, HDE Plug
MI ITEM #10651375
MFR #97 49 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
97 49 24 D SUB; HD 20; HDE PLUG
  • Crimping die for D Sub, HD20 and HDE plug.
  • Capacity - 0.03 to 0.56 mm2 and 20 to 32 AWG.

Specifications

  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For D Sub, HD 20, HDE Plug
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    3/8 in.
  • Shipping Weight
    0.095 lbs. lbs
  • Single Part Height
    3/8 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.08 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    3/8 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221015497
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Weight
    0.08
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text