Motion
97 49 30

KNIPEX
97 49 30

Crimping Die For Non-Insulated Butt Connectors
MI ITEM #10651376
MFR #97 49 30
List Price$179.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 30

Crimping Die For Non-Insulated Butt Connectors
MI ITEM #10651376
MFR #97 49 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.96/each for your price

Overview

Mfr description
97 49 30 NON-INSULATED BUTT CONNECTORS
  • Crimping die for non-insulated butt connectors.
  • Capacity - 1.5 to 4.0 mm2.

Specifications

  • Wire Gauge Range
    1.5 to 4.0 and 6.0 to 10.0 mm2 and 11 to 15 and 7 and 10 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Non-Insulated Butt Connectors
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.09 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.07 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    7/16 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221006082
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221006082
  • Weight
    0.07
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text