Motion
97 49 44

KNIPEX
97 49 44

Crimping Die For Rolled Contacts
MI ITEM #10651379
MFR #97 49 44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 44

Crimping Die For Rolled Contacts
MI ITEM #10651379
MFR #97 49 44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
97 49 44 ROLLED CONTACTS
  • Crimping die for rolled contacts.
  • Capacity - 0.14 to 1.5 mm2.

Specifications

  • Wire Gauge Range
    0.14 to 1.5 mm2 and 15 to 26 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Rolled Contacts
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.11 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    1 1/4 in.
  • Single Part Width
    1 1/4 in.
  • Tool Weight
    0.095 lbs.
  • Tool Width
    1 1/8 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    7/16 in.
  • Length
    1 1/4 in.
  • Manufacturer Upc Number
    843221015527
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • Weight
    0.095
  • Width
    1 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text