Motion
97 49 54

KNIPEX
97 49 54

Crimping Die For Modular Plugs
MI ITEM #10651381
MFR #97 49 54
Price$418.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 54

Crimping Die For Modular Plugs
MI ITEM #10651381
MFR #97 49 54

Mfr description
97 49 54 MODULAR PLUGS
  • Crimping die for modular plugs.
  • Capacity - 0.5 to 2.5 mm2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.62/each

Specifications

Dimensions

  • Height
    1/2 in.
  • Length
    1 5/16 in.
  • Overall Depth
    1/2 in.
  • Shipping Weight
    0.115 lbs. lbs
  • Single Part Height
    1/2 in. in
  • Single Part Length
    1 5/16 in.
  • Single Part Width
    1 5/16 in.
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2.05 in.
  • Tool Weight
    0.095 lbs.
  • Tool Width
    1 3/16 in.
  • Weight
    0.095
  • Width
    1 3/16 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Crimping Die For Modular Plugs
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221006099
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221006099
  • Wire Gauge Range
    0.5 to 2.5 mm2 and 13 to 20 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)