Motion
97 49 60

KNIPEX
97 49 60

Crimping Die For Turned Contacts (HTS & Harting)
MI ITEM #10651382
MFR #97 49 60
List Price$437.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 60

Crimping Die For Turned Contacts (HTS & Harting)
MI ITEM #10651382
MFR #97 49 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.41/each for your price

Overview

Mfr description
97 49 60 TURNED CONTACTS (HTS & HARTING)
  • Crimping die for turned contacts (HTS and Harting).
  • Capacity - 0.14 to 4.0 mm2.

Specifications

  • Wire Gauge Range
    0.14 to 4.0 and 11 to 26 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Turned Contacts (HTS & Harting)
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.125 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    1 7/16 in.
  • Single Part Width
    1 7/16 in.
  • Tool Weight
    0.1 lbs.
  • Tool Width
    1 1/4 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    9/16 in.
  • Length
    1 7/16 in.
  • Manufacturer Upc Number
    843221015541
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.35 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221015541
  • Weight
    0.1
  • Width
    1 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text