Motion
97 49 62

KNIPEX
97 49 62

Crimping Die For Solar Connectors (Huber & Suhner)
MI ITEM #10651383
MFR #97 49 62
List Price$361.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 62

Crimping Die For Solar Connectors (Huber & Suhner)
MI ITEM #10651383
MFR #97 49 62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.03/each for your price

Overview

Mfr description
97 49 62 SOLAR CONNECTORS (HUBER &
  • Solar connectors (Huber and Suhner).
  • Capacity - 2.5 and 4.0 mm2.

Specifications

  • Wire Gauge Range
    2.5 and 4.0 mm2 and 11 and 13 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Solar Connectors (Huber & Suhner)
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    7/16 in.
  • Shipping Weight
    0.095 lbs. lbs
  • Single Part Height
    7/16 in. in
  • Single Part Length
    1 5/16 in.
  • Single Part Width
    1 5/16 in.
  • Tool Weight
    0.08 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    7/16 in.
  • Length
    1 5/16 in.
  • Manufacturer Upc Number
    843221010232
  • Storage Dimension Height
    0.45 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2.05 in.
  • UPC_NO
    843221010232
  • Weight
    0.08
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text