Motion
97 49 69 1

KNIPEX
97 49 69 1

Crimping Die For Solar Cable Connectors Gesis® Solar PST 40 (Wieland)
Mi Item #10651385
MFR #97 49 69 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 69 1

Crimping Die For Solar Cable Connectors Gesis® Solar PST 40 (Wieland)
Mi Item #10651385
MFR #97 49 69 1

Mfr description
97 49 69 1 SOLAR CONNECTORS (WIELAND)
  • Crimping die for Solar connectors - Weiland.
  • Capacity -1.5 to 2.5 mm2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9/16 in.
  • Length
    1 1/2 in.
  • Overall Depth
    9/16 in.
  • Shipping Weight
    0.12 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Storage Dimension Height
    0.7 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2.05 in.
  • Tool Weight
    0.1 lbs.
  • Tool Width
    1 3/16 in.
  • Weight
    0.1
  • Width
    1 3/16 in.

Details

  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Crimping Die For Solar Cable Connectors Gesis® Solar PST 40 (Wieland)
  • Handle Color
    Black
  • Harmonization Code
    8203.20.8000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221022655
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221022655
  • Wire Gauge Range
    4.0 to 10.0 mm2 and 7 to 11 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)