Motion
97 49 69 2

KNIPEX
97 49 69 2

Crimping Die For Solar Cable Connectors Gesis® Solar PST 40 (Wieland)
MI ITEM #10651386
MFR #97 49 69 2
List Price$466.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 69 2

Crimping Die For Solar Cable Connectors Gesis® Solar PST 40 (Wieland)
MI ITEM #10651386
MFR #97 49 69 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$466.44/each for your price

Overview

Mfr description
97 49 69 2 SOLAR CONNECTORS (WIELAND)
  • Crimping die for Solar connectors - Weiland.
  • Capacity - 4.0 to 10.0 mm2 and 7 to 11 AWG.

Specifications

  • Wire Gauge Range
    4.0 to 10.0 mm2 and 7 to 11 AWG
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Solar Cable Connectors Gesis® Solar PST 40 (Wieland)
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    5/8 in.
  • Shipping Weight
    0.115 lbs. lbs
  • Single Part Height
    5/8 in. in
  • Single Part Length
    1 7/16 in.
  • Single Part Width
    1 7/16 in.
  • Tool Weight
    0.1 lbs.
  • Tool Width
    1 3/16 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    5/8 in.
  • Length
    1 7/16 in.
  • Manufacturer Upc Number
    843221025175
  • Storage Dimension Height
    0.75 in. in
  • Storage Dimension Length
    3.25 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221025175
  • Weight
    0.1
  • Width
    1 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text