Motion
97 49 70

KNIPEX
97 49 70

Crimping Die For Western Plugs
MI ITEM #10651387
MFR #97 49 70
List Price$367.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 49 70

Crimping Die For Western Plugs
MI ITEM #10651387
MFR #97 49 70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.14/each for your price

Overview

Mfr description
97 49 70 WESTERN PLUGS
  • Crimping die for Western plugs.
  • Capacity - 4, 6, 8-poles RJ 10/11/12/45.

Specifications

  • Wire Gauge Range
    4,6, 8-poles RJ 10/11/12/45
  • Material
    Ball Bearing Steel
  • Blade Finish
    Black atramentized
  • Body Material
    Ball Bearing Steel
  • Color
    Black
  • Description
    Crimping Die For Western Plugs
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Shipping Weight
    0.135 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Tool Weight
    0.11 lbs.
  • Tool Width
    1 1/4 in.
  • Country of Origin
    Germany
  • Harmonization Code
    8203.20.8000
  • Height
    7/8 in.
  • Length
    1 1/2 in.
  • Manufacturer Upc Number
    843221006105
  • Storage Dimension Height
    1.4 in. in
  • Storage Dimension Length
    3.3 in. in
  • Storage Dimension Width
    2 in.
  • UPC_NO
    843221006105
  • Weight
    0.11
  • Width
    1 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text