Motion
97 21 215 C

KNIPEX
97 21 215 C

8 1/2" Crimping Pliers
Mi Item #10651398
MFR #97 21 215 C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 21 215 C

8 1/2" Crimping Pliers
Mi Item #10651398
MFR #97 21 215 C

Mfr description
97 21 215 C CRIMPING PLIERS
  • For cutting cables, stripping wire and crimping insulated terminals and cable connectors.
  • With threaded holes for cutting copper and brass screws threaded 7/64", 1/8", 9/64", 5/32" and 13/64" (M2.6, M3, M3.5, M4 and M5).
  • Bolted joint for higher stability and smooth movement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    8 7/8 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    8 1/2 in.
  • Shipping Weight
    0.681 lbs. lbs
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    8 7/8 in.
  • Single Part Width
    8 7/8 in.
  • Storage Dimension Height
    1.4 in. in
  • Storage Dimension Length
    9.3 in. in
  • Storage Dimension Width
    2.6 in.
  • Tool Weight
    0.625 lbs.
  • Tool Width
    2 1/3 in.
  • Weight
    0.625
  • Width
    2 1/3 in.

Details

  • Body Material
    High strength special steel
  • Color
    Red/Blue
  • Country of Origin
    Taiwan
  • Description
    Crimping Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221010614
  • Material
    High strength special steel
  • Number Of Pieces
    1
  • UPC_NO
    843221010614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)