Motion
97 52 04

KNIPEX
97 52 04

10" Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 2.8 and 4.8 mm)
MI ITEM #10651401
MFR #97 52 04
List Price$462.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 04

10" Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 2.8 and 4.8 mm)
MI ITEM #10651401
MFR #97 52 04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.86/each for your price

Overview

Mfr description
97 52 04 CRIMPING PLIERS-4 POSITION
  • Crimping pliers for solder-free electrical connections.
  • For crimping non-insulated open plug type connectors.
  • Capacity - 2.8 mm - 0.1 to 0.25, 2.8 mm - 0.5 to 1.0, 4.8 mm - 0.5 to 1.0 and 4.8 mm - 1.5 to 2.5 and 27 to 13 AWG.
  • The lever transmission reduces the handforce up to 30 % compared with regular crimping pliers.
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism).
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Two-handed operation for easy crimping of large conductor diameters.
  • Easy handling as a result of well-balanced center of gravity, angled head and ergonomically shaped handles.
  • Chrome vanadium electric steel in special quality; oil-hardened.

Specifications

  • Overall Length
    10 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 2.8 and 4.8 mm)
  • Handle Color
    Red
  • Height
    1 1/16 in.
  • Length
    9 15/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    9 15/16 in.
  • Single Part Width
    9 15/16 in.
  • Tool Weight
    1.245 lbs.
  • Tool Width
    3 1/4 in.
  • Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221006150
  • Shipping Weight
    1.35 lbs. lbs
  • Storage Dimension Height
    1.2 in. in
  • Storage Dimension Length
    10.3 in. in
  • Storage Dimension Width
    3.9 in.
  • UPC_NO
    843221006150
  • Weight
    1.245
  • Width
    3 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text