Motion
97 52 05

KNIPEX
97 52 05

10" Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 4.8 and 6.3 mm)
Mi Item #10651402
MFR #97 52 05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 05

10" Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 4.8 and 6.3 mm)
Mi Item #10651402
MFR #97 52 05

Mfr description
97 52 05 CRIMPING PLIERS-3 POSITION
  • Crimping pliers for solder-free electrical connections.
  • For crimping non-insulated open plug type connectors.
  • Capacity - 0.5 - 6.0 mm2 and 22 - 8 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    9 15/16 in.
  • Overall Depth
    1 3/16 in.
  • Overall Length
    10 in.
  • Shipping Weight
    1.35 lbs. lbs
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    9 15/16 in.
  • Single Part Width
    9 15/16 in.
  • Storage Dimension Height
    1.2 in. in
  • Storage Dimension Length
    10.4 in. in
  • Storage Dimension Width
    4 in.
  • Tool Weight
    1.245 lbs.
  • Tool Width
    3 3/16 in.
  • Weight
    1.245
  • Width
    3 3/16 in.

Details

  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 4.8 and 6.3 mm)
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015718
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)