Motion
97 52 08

KNIPEX
97 52 08

10" Crimping Pliers For Insulated and Non-Insulated Wire Ferrules
MI ITEM #10651404
MFR #97 52 08
Price$358.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 08

10" Crimping Pliers For Insulated and Non-Insulated Wire Ferrules
MI ITEM #10651404
MFR #97 52 08

Mfr description
97 52 08 CRIMPING PLIERS-5 POSITION
  • Crimping pliers for solder-free electrical connections.
  • For crimping insulated and non-insulated end sleeves (ferrules).
  • Capacity - 0.25 - 6.0 mm2 and 24 - 8 AWG.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.93/each

Specifications

Dimensions

  • Height
    1 3/16 in.
  • Length
    9 15/16 in.
  • Overall Depth
    1 3/16 in.
  • Overall Length
    10 in.
  • Shipping Weight
    1.36 lbs. lbs
  • Single Part Height
    1 3/16 in. in
  • Single Part Length
    9 15/16 in.
  • Single Part Width
    9 15/16 in.
  • Storage Dimension Height
    1.1 in. in
  • Storage Dimension Length
    10.3 in. in
  • Storage Dimension Width
    4 in.
  • Tool Weight
    1.255 lbs.
  • Tool Width
    3 1/4 in.
  • Weight
    1.255
  • Width
    3 1/4 in.

Details

  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Insulated and Non-Insulated Wire Ferrules
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015732
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)