Motion
97 52 13

KNIPEX
97 52 13

10" Crimping Pliers For Non-insulated Crimp Terminals, Tube and Compression Cable Lugs
Mi Item #10651407
MFR #97 52 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 13

10" Crimping Pliers For Non-insulated Crimp Terminals, Tube and Compression Cable Lugs
Mi Item #10651407
MFR #97 52 13

Mfr description
97 52 13 CRIMPING PLIERS-4 POSITION
  • Crimping pliers for solder-free electrical connections.
  • For crimping non-insulated terminals, tube and compression cable lugs and non-insulated crimp, butt and press connectors.
  • Capacity - 0.5 - 10.0 mm2 and 22 - 8 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    10 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    10 in.
  • Shipping Weight
    1.345 lbs. lbs
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    10 in.
  • Single Part Width
    10 in.
  • Storage Dimension Height
    1.15 in. in
  • Storage Dimension Length
    10.37 in. in
  • Storage Dimension Width
    4 in.
  • Tool Weight
    1.239 lbs.
  • Tool Width
    4 in.
  • Weight
    1.239
  • Width
    4 in.

Details

  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Non-insulated Crimp Terminals, Tube and Compression Cable Lugs
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015763
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)