Motion
97 68 145 A

KNIPEX
97 68 145 A

5 3/4" Crimping Pliers for Wire Ferrules-1000V Insulated
MI ITEM #10651410
MFR #97 68 145 A
Price$81.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 68 145 A

5 3/4" Crimping Pliers for Wire Ferrules-1000V Insulated
MI ITEM #10651410
MFR #97 68 145 A

Mfr description
97 68 145 A CRIMPING PLIERS FOR END
  • Crimping pliers for end sleeves (ferrules).
  • Capacity - 0.25 to 2.5 mm2 and 24 to 14 AWG.
  • Crimping in marked trapezoidal dies for tight connections between the sleeve and the conductor.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.38/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    6 1/8 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    5 3/4 in.
  • Shipping Weight
    0.44 lbs. lbs
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    6 1/8 in.
  • Single Part Width
    6 1/8 in.
  • Storage Dimension Height
    1 in. in
  • Storage Dimension Length
    7.1 in. in
  • Storage Dimension Width
    2.3 in.
  • Tool Weight
    0.405 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.405
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red/Yellow
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for Wire Ferrules-1000V Insulated
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6030
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Manufacturer Upc Number
    843221021290
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221021290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)