Motion
97 61 145 F

KNIPEX
97 61 145 F

5 3/4" Crimping Pliers for Wire Ferrules
Mi Item #10651412
MFR #97 61 145 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 61 145 F

5 3/4" Crimping Pliers for Wire Ferrules
Mi Item #10651412
MFR #97 61 145 F

Mfr description
97 61 145 F CRIMPING PLIERS FOR END
  • Crimping pliers for end sleeves (ferrules).
  • Capacity - 0.25 to 2.5 mm2 and 24 to 14 AWG.
  • Crimping in marked trapezoidal dies for tight connections between the sleeve and the conductor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    5 7/8 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    5 3/4 in.
  • Shipping Weight
    0 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    5 7/8 in.
  • Single Part Width
    5 7/8 in.
  • Tool Weight
    0.31 lbs.
  • Tool Width
    2 in.
  • Weight
    0.31
  • Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for Wire Ferrules
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015992
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)