Motion
97 81 180

KNIPEX
97 81 180

7 1/4" Crimping Pliers for Wire Ferrules
Mi Item #10651413
MFR #97 81 180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 81 180

7 1/4" Crimping Pliers for Wire Ferrules
Mi Item #10651413
MFR #97 81 180

Mfr description
97 81 180 CRIMPING PLIERS FOR CABLE
  • Crimping pliers for end sleeves (ferrules) with front loading mechanism.
  • Capacity - 0.5 to 6 mm2 and 20 to 10 AWG.
  • Ideal for work in confined areas, e.g. in narrow and deep switch boxes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9/16 in.
  • Length
    6 13/16 in.
  • Overall Depth
    9/16 in.
  • Overall Length
    7 1/4 in.
  • Shipping Weight
    0.488 lbs. lbs
  • Single Part Height
    9/16 in. in
  • Single Part Length
    6 13/16 in.
  • Single Part Width
    6 13/16 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    7.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.45 lbs.
  • Tool Width
    2 in.
  • Weight
    0.45
  • Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for Wire Ferrules
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221016012
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221016012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)