Motion
97 54 24

KNIPEX
97 54 24

7 1/2" Crimping Pliers for Micro Plugs
MI ITEM #10651414
MFR #97 54 24
Price$794.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 54 24

7 1/2" Crimping Pliers for Micro Plugs
MI ITEM #10651414
MFR #97 54 24

Mfr description
97 54 24 CRIMPING PLIERS FOR MICRO PLUGS
  • Crimping pliers for micro plugs.
  • For crimping micro plugs D-Sub, HD 20 and HDE plug.
  • Capacity - 0.03 to 0.56 mm2 and 32 to 20 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.62/each

Specifications

Dimensions

  • Height
    1 7/8 in.
  • Length
    7 3/8 in.
  • Overall Depth
    1 7/8 in.
  • Overall Length
    7 1/2 in.
  • Shipping Weight
    0.74 lbs. lbs
  • Single Part Height
    1 7/8 in. in
  • Single Part Length
    7 3/8 in.
  • Single Part Width
    7 3/8 in.
  • Storage Dimension Height
    1.5 in. in
  • Storage Dimension Length
    8.5 in. in
  • Storage Dimension Width
    3 in.
  • Tool Weight
    0.67 lbs.
  • Tool Width
    2 3/8 in.
  • Weight
    0.67
  • Width
    2 3/8 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for Micro Plugs
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015954
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)