Motion
97 50 01

KNIPEX
97 50 01

6" Crimping Pliers for Scotchlok™ connectors
Mi Item #10651415
MFR #97 50 01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 50 01

6" Crimping Pliers for Scotchlok™ connectors
Mi Item #10651415
MFR #97 50 01

Mfr description
97 50 01 CRIMPING PLIERS W/ CUTTER-U
  • Crimping pliers for plastic-insulated telecommunication or signal cables using the U-contact principle in single Scotchlok connectors.
  • No stripping necessary, U-shaped elements make the connection.
  • Induction hardened cutting edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/8 in.
  • Length
    6 1/8 in.
  • Overall Depth
    5/8 in.
  • Overall Length
    6 in.
  • Shipping Weight
    0.341 lbs. lbs
  • Single Part Height
    5/8 in. in
  • Single Part Length
    6 1/8 in.
  • Single Part Width
    6 1/8 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    6.5 in. in
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.31 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.31
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for Scotchlok™ connectors
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221006860
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221006860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)