Motion
97 51 12

KNIPEX
97 51 12

8 1/4" Crimping Pliers- For 4, 6 and 8 Pole Western Plug Type
Mi Item #10651417
MFR #97 51 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 51 12

8 1/4" Crimping Pliers- For 4, 6 and 8 Pole Western Plug Type
Mi Item #10651417
MFR #97 51 12

Mfr description
97 51 12 CRIMPING PLIERS-WESTERN PLUG
  • Professional tool for cutting and stripping unshielded ribbon telephone cables.
  • For crimping 4, 6 and 8 pole Western plugs type RJ 10, RJ 11/12 and type RJ 45.
  • Exact crimping process due to parallel crimping.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in.
  • Length
    8 3/16 in.
  • Overall Depth
    1 in.
  • Overall Length
    8 1/4 in.
  • Shipping Weight
    1.245 lbs. lbs
  • Single Part Height
    1 in. in
  • Single Part Length
    8 3/16 in.
  • Single Part Width
    8 3/16 in.
  • Storage Dimension Height
    1.4 in. in
  • Storage Dimension Length
    9.4 in. in
  • Storage Dimension Width
    2.9 in.
  • Tool Weight
    1.175 lbs.
  • Tool Width
    2 1/3 in.
  • Weight
    1.175
  • Width
    2 1/3 in.

Details

  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Taiwan
  • Description
    Crimping Pliers- For 4, 6 and 8 Pole Western Plug Type
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221006143
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221006143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)