Motion
97 52 14

KNIPEX
97 52 14

7 3/4" Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 2.8 and 4.8 mm)
MI ITEM #10651418
MFR #97 52 14
List Price$454.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 14

7 3/4" Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 2.8 and 4.8 mm)
MI ITEM #10651418
MFR #97 52 14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.63/each for your price

Overview

Mfr description
97 52 14 CRIMPING PLIERS HIGH LEVERAGE
  • For crimping non-insulated open spade plug type connectors.
  • Capacity - 0.10 - 1.5 mm2 and 16 to 27 AWG.
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism).
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Optimum transmission of force due to toggle lever for fatigue-reduced operation.
  • 20° angled head, lightweight and compact design.
  • Chrome vanadium electric steel in special quality; oil-hardened.

Specifications

  • Overall Length
    7 3/4 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Non-Insulated Open Plug-Type Connectors (Plug Width 2.8 and 4.8 mm)
  • Handle Color
    Red
  • Height
    1 in.
  • Length
    7 5/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    7 5/8 in.
  • Single Part Width
    7 5/8 in.
  • Tool Weight
    0.85 lbs.
  • Tool Width
    2 7/8 in.
  • Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015770
  • Shipping Weight
    0.93 lbs. lbs
  • Storage Dimension Height
    1 in. in
  • Storage Dimension Length
    9.5 in. in
  • Storage Dimension Width
    3.1 in.
  • UPC_NO
    843221015770
  • Weight
    0.85
  • Width
    2 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text