Motion
97 52 20

KNIPEX
97 52 20

7 3/4" Crimping Pliers for COAX, BNC and TNC Connectors RG 58/59/62/71/223
MI ITEM #10651419
MFR #97 52 20
List Price$470.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 20

7 3/4" Crimping Pliers for COAX, BNC and TNC Connectors RG 58/59/62/71/223
MI ITEM #10651419
MFR #97 52 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.74/each for your price

Overview

Mfr description
97 52 20 CRIMPING PLIERS HIGH LEVERAGE
  • Crimping pliers for solder-free electrical connections.
  • For crimping Coax, BNC and TNC connectors RG 58, 59, 62, 71 and 223.
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism).
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Optimum transmission of force due to toggle lever for fatigue-reduced operation.
  • 20° angled head, lightweight and compact design.
  • Chrome vanadium electric steel in special quality; oil-hardened.

Specifications

  • Overall Length
    7 3/4 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Crimping Pliers for COAX, BNC and TNC Connectors RG 58/59/62/71/223
  • Handle Color
    Red
  • Height
    1 1/16 in.
  • Length
    7 5/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    7 5/8 in.
  • Single Part Width
    7 5/8 in.
  • Tool Weight
    0.845 lbs.
  • Tool Width
    2 15/16 in.
  • Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015794
  • Shipping Weight
    0.925 lbs. lbs
  • Storage Dimension Height
    1.1 in. in
  • Storage Dimension Length
    9.5 in. in
  • Storage Dimension Width
    3.2 in.
  • UPC_NO
    843221015794
  • Weight
    0.845
  • Width
    2 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text