Motion
97 52 63 DG

KNIPEX
97 52 63 DG

10 1/2" Digital Crimping Pliers-Four Mandrel For Turned Contacts
Mi Item #10651420
MFR #97 52 63 DG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 63 DG

10 1/2" Digital Crimping Pliers-Four Mandrel For Turned Contacts
Mi Item #10651420
MFR #97 52 63 DG

Mfr description
97 52 63 DG DIGITAL CRIMPING
  • Four mandrel crimping pliers for turned contacts.
  • For crimping turned contacts.
  • Capacity - 0.08 - 2.5 mm2 and 28 - 14 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 3/16 in.
  • Length
    10 3/8 in.
  • Overall Depth
    2 3/16 in.
  • Overall Length
    10 1/2 in.
  • Shipping Weight
    1.89 lbs. lbs
  • Single Part Height
    2 3/16 in. in
  • Single Part Length
    10 3/8 in.
  • Single Part Width
    10 3/8 in.
  • Storage Dimension Height
    2.2 in. in
  • Storage Dimension Length
    10.4 in. in
  • Storage Dimension Width
    8.8 in.
  • Tool Weight
    1.89 lbs.
  • Tool Width
    8 13/16 in.
  • Weight
    1.89
  • Width
    8 13/16 in.

Details

  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Digital Crimping Pliers-Four Mandrel For Turned Contacts
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015879
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)