Motion
97 52 64

KNIPEX
97 52 64

7 1/4" Crimping Pliers-Four Mandrel For Turned Contacts
Mi Item #10651421
MFR #97 52 64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 64

7 1/4" Crimping Pliers-Four Mandrel For Turned Contacts
Mi Item #10651421
MFR #97 52 64

Mfr description
97 52 64 CRIMPING PLIERS-FOUR MANDREL
  • Four mandrel crimping pliers for turned contacts.
  • For crimping turned contacts.
  • Capacity - 0.08 - 2.5 mm2 and 28 - 14 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7 1/4 in.
  • Shipping Weight
    0 lbs. lbs

Details

  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Crimping Pliers-Four Mandrel For Turned Contacts
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015893
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)