Motion
97 52 65

KNIPEX
97 52 65

9" Crimping Pliers-Four Mandrel For Turned Contacts
MI ITEM #10651422
MFR #97 52 65
List Price$1,912.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 65

9" Crimping Pliers-Four Mandrel For Turned Contacts
MI ITEM #10651422
MFR #97 52 65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,912.59/each for your price

Overview

Mfr description
97 52 65 CRIMPING PLIERS-FOUR MANDREL
  • Four mandrel crimping pliers for turned contacts.
  • For crimping turned contacts.
  • Capacity - 0.14 - 6 mm2 and 24 - 10 AWG.
  • Four-mandrel crimping for top-quality crimping connections.
  • Mandrel gauge to check the basic setting.
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism).
  • Optimum transmission of force due to highly effective lever action for fatigue-reduced operation.
  • High operation comfort due to ergonomic shape.
  • Fine adjustment of pressure depending on the conductors diameter by means of adjusting wheel; locator for positioning the contacts; with table for calculating the settings; pliers in a plastic case with foam insert.
  • Chrome vanadium electric steel in special quality; oil-hardened.

Specifications

  • Overall Length
    9 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Crimping Pliers-Four Mandrel For Turned Contacts
  • Handle Color
    Red/Blue
  • Height
    1 3/4 in.
  • Length
    9 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 3/4 in.
  • Single Part Height
    1 3/4 in. in
  • Single Part Length
    9 in.
  • Single Part Width
    9 in.
  • Tool Weight
    1.5 lbs.
  • Tool Width
    3 1/16 in.
  • Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015923
  • Shipping Weight
    2.625 lbs. lbs
  • Storage Dimension Height
    3.3 in. in
  • Storage Dimension Length
    10.75 in. in
  • Storage Dimension Width
    9 in.
  • UPC_NO
    843221015923
  • Weight
    1.5
  • Width
    3 1/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text