Motion
97 52 65 DG

KNIPEX
97 52 65 DG

10 3/4" Digital Crimping Pliers-Four Mandrel For Turned Contacts
MI ITEM #10651423
MFR #97 52 65 DG
List Price$2,546.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 65 DG

10 3/4" Digital Crimping Pliers-Four Mandrel For Turned Contacts
MI ITEM #10651423
MFR #97 52 65 DG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,546.24/each for your price

Overview

Mfr description
97 52 65 DG DIGITAL CRIMPING
  • Four mandrel crimping pliers for turned contacts.
  • For crimping turned contacts.
  • Capacity - 0.14 - 6 mm2 and 24 - 10 AWG.
  • Four-mandrel crimping for top-quality crimping connections.
  • Mandrel gauge to check the basic setting.
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism).
  • Optimum transmission of force due to highly effective lever action for fatigue-reduced operation.
  • High operation comfort due to ergonomic shape.
  • Crimping capacity can be adjusted in increments of .0004" (0.01 mm); with digital display of the preset crimping capacities; adjustment in mm, inches or comparable selection positions according to MIL; with table for calculating the settings; packaged in a plastic case with foam insert and locator for holding the contacts.
  • Chrome vanadium electric steel in special quality; oil-hardened.

Specifications

  • Overall Length
    10 3/4 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Digital Crimping Pliers-Four Mandrel For Turned Contacts
  • Handle Color
    Red/Blue
  • Height
    3 1/3 in.
  • Length
    10 13/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    3 1/3 in.
  • Single Part Height
    3 1/3 in. in
  • Single Part Length
    10 13/16 in.
  • Single Part Width
    10 13/16 in.
  • Tool Weight
    2.795 lbs.
  • Tool Width
    8 7/8 in.
  • Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015916
  • Shipping Weight
    2.795 lbs. lbs
  • Storage Dimension Height
    3.35 in. in
  • Storage Dimension Length
    10.8 in. in
  • Storage Dimension Width
    8.85 in.
  • UPC_NO
    843221015916
  • Weight
    2.795
  • Width
    8 7/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text