Motion
97 40 10

KNIPEX
97 40 10

7" Punch Down Tool
Mi Item #10651424
MFR #97 40 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 40 10

7" Punch Down Tool
Mi Item #10651424
MFR #97 40 10

Mfr description
97 40 10 INSERTION TOOL
  • Tool for putting on boards, sockets and fields.
  • Pushing down and cutting in one operation.
  • For UTP and STP cables, conductor 0.4 - 0.8 mm diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7 in.
  • Shipping Weight
    0 lbs. lbs

Details

  • Blade Finish
    Burnished
  • Body Material
    Plastic
  • Color
    White
  • Country of Origin
    Germany
  • Description
    Punch Down Tool
  • Handle Color
    White
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Harmonization Code
    8211.92.4060
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015398
  • Material
    Plastic
  • Number Of Pieces
    1
  • UPC_NO
    843221015398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)