Motion
97 33 01

KNIPEX
97 33 01

9 1/4" MultiCrimp® Crimping Pliers
MI ITEM #10651425
MFR #97 33 01
Price$574.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 33 01

9 1/4" MultiCrimp® Crimping Pliers
MI ITEM #10651425
MFR #97 33 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$574.72/each

Specifications

Dimensions

  • Height
    1 1/4 in.
  • Length
    9 5/16 in.
  • Overall Depth
    1 1/4 in.
  • Overall Length
    9 1/4 in.
  • Shipping Weight
    2.275 lbs. lbs
  • Single Part Height
    1 1/4 in. in
  • Single Part Length
    9 5/16 in.
  • Single Part Width
    9 5/16 in.
  • Storage Dimension Height
    1.7 in. in
  • Storage Dimension Length
    13.7 in. in
  • Storage Dimension Width
    9.5 in.
  • Tool Weight
    1.325 lbs.
  • Tool Width
    3 1/16 in.
  • Weight
    1.325
  • Width
    3 1/16 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    MultiCrimp® Crimping Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015374
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015374

Overview

Mfr description
97 33 01 MULTICRIMP
  • Crimping pliers with changer magazine - contains (3) of the most common crimping dies.
  • Crimping Pliers with round magazine and three interchangeable crimping dies for: - non-insulated open plug-type connectors (4.8 + 6.3 mm width) from 1/64-15/64" (0.5 - 6.0 mm²) - insulated terminals, plug connectors and butt connectors from 1/64-15/64" (0.5 - 6.0 mm²) - insulated and non-insulated ferrules (end sleeves) from 1/64-15/64" (0.25 - 6 mm²).
  • For insulated and non-insulated end sleeves (ferrules) 10, 16, 25 mm2. Universal indent crimping die for non-insulated connectors.
  • Just one tool for the most common crimping applications.
  • Crimping dies changed quickly and easily without any additional tool.
  • Sorted and protected storage of the interchangeable dies in a round magazine.
  • Comfortable, powerful crimping pliers in professional quality.
  • Same reliable crimping results as with fixed crimping dies.
  • Consistently high crimping quality due to precision dies and forced locking mechanism (unlockable).
  • Chrome vanadium electric steel in special quality, oil-hardened.
  • Round magazine: plastic, fiberglass-reinforced.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought