Motion
97 33 02

KNIPEX
97 33 02

9 1/4" MultiCrimp® Crimping Pliers
Mi Item #10651426
MFR #97 33 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 33 02

9 1/4" MultiCrimp® Crimping Pliers
Mi Item #10651426
MFR #97 33 02

Mfr description
97 33 02 MULTICRIMP
  • Crimping pliers with changer magazine - contains (5) of the most common crimping dies.
  • Crimping Pliers with round magazine and five interchangeable dies for; - non-insulated open plug-type connectors (plug width 4.8 + 6.3 mm) from 1/64-15/64" (0.5 - 6.0 mm²) - insulated terminals, plug connectors and butt connectors from 1/64-15/64" (0.5 - 6.0 mm²) - insulated and non-insulated ferrules (end sleeves) from 1/64-15/64" (0.25 - 6 mm²) - insulated and non-insulated ferrules (end sleeves) with 10 / 16 / 25 mm² and for non-insulated crimp terminals - tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 - non-insulated crimp, butt and press connectors in accordance with DIN 46341 and DIN 46267.
  • Just one tool for the most common crimping applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 1/4 in.
  • Length
    9 5/16 in.
  • Overall Depth
    1 1/4 in.
  • Overall Length
    9 1/4 in.
  • Shipping Weight
    2.49 lbs. lbs
  • Single Part Height
    1 1/4 in. in
  • Single Part Length
    9 5/16 in.
  • Single Part Width
    9 5/16 in.
  • Storage Dimension Height
    1.8 in. in
  • Storage Dimension Length
    13.6 in. in
  • Storage Dimension Width
    9.5 in.
  • Tool Weight
    1.325 lbs.
  • Tool Width
    3 1/16 in.
  • Weight
    1.325
  • Width
    3 1/16 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    MultiCrimp® Crimping Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015381
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)