Motion
97 52 30

KNIPEX
97 52 30

8 3/4" Crimping Pliers For Non-Insulated Crimp Connectors
MI ITEM #10651427
MFR #97 52 30
List Price$309.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 30

8 3/4" Crimping Pliers For Non-Insulated Crimp Connectors
MI ITEM #10651427
MFR #97 52 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.82/each for your price

Overview

Mfr description
97 52 30 CRIMPING PLIERS-5 POSITION
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism).
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Capacity - 1.5 - 4 mm2 and 16 -12 AWG.

Specifications

  • Overall Length
    8 3/4 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Non-Insulated Crimp Connectors
  • Handle Color
    Red/Blue
  • Height
    1 1/4 in.
  • Length
    8 5/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/4 in.
  • Single Part Height
    1 1/4 in. in
  • Single Part Length
    8 5/8 in.
  • Single Part Width
    8 5/8 in.
  • Tool Weight
    1.06 lbs.
  • Tool Width
    2 2/3 in.
  • Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015817
  • Shipping Weight
    1.14 lbs. lbs
  • Storage Dimension Height
    1.3 in. in
  • Storage Dimension Length
    9 in. in
  • Storage Dimension Width
    2.9 in.
  • UPC_NO
    843221015817
  • Weight
    1.06
  • Width
    2 2/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text