Motion
97 52 38

KNIPEX
97 52 38

8 3/4" Crimping Pliers For Insulated and Non-Insulated Wire Ferrules
Mi Item #10651433
MFR #97 52 38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 52 38

8 3/4" Crimping Pliers For Insulated and Non-Insulated Wire Ferrules
Mi Item #10651433
MFR #97 52 38

Mfr description
97 52 38 CRIMPING PLIERS-5 POSITION
  • Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism).
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Capacity - 0.25 - 6 mm2 and 24 - 10 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 3/8 in.
  • Length
    8 5/8 in.
  • Overall Depth
    1 3/8 in.
  • Overall Length
    8 3/4 in.
  • Shipping Weight
    1.16 lbs. lbs
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    8 5/8 in.
  • Single Part Width
    8 5/8 in.
  • Storage Dimension Height
    1.3 in. in
  • Storage Dimension Length
    9 in. in
  • Storage Dimension Width
    3 in.
  • Tool Weight
    1.08 lbs.
  • Tool Width
    2 11/16 in.
  • Weight
    1.08
  • Width
    2 11/16 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Crimping Pliers For Insulated and Non-Insulated Wire Ferrules
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015855
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)