Motion
97 53 18

KNIPEX
97 53 18

8" Twistor16 Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #10651435
MFR #97 53 18
Your Price$348.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 53 18

8" Twistor16 Self-Adjusting Crimping Pliers For Wire Ferrules
MI ITEM #10651435
MFR #97 53 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$348.32/each(List $522.47)

Overview

Mfr description
97 53 18 SELF-ADJUSTING PLIERS TWISTOR16
  • KNIPEX Twistor16 combines the features of a front and side crimper into 1 tool.
  • Crimp head can be freely rotated 360°, with 8 locking positions.
  • End sleeves (ferrules) can be crimped from almost any working position.
  • Creates a square crimp profile for wires sizes between 26 AWG and 6 AWG.
  • Crimping pliers adjust automatically to different diameters.
  • Crimp opening is accessible from both sides, extra-long end sleeves can be fed in.
  • Crimping of twin end sleeves (ferrules) up to 2 x 6 mm² possible.
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism).
  • Light and handy tool, manual force reinforced by toggle lever mechanism.
  • Chrome vanadium electric steel in special quality; oil-hardened.

Specifications

  • Overall Length
    8 in.
  • Material
    Chrome vanadium electric steel, oil-hardened
  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium electric steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Twistor16 Self-Adjusting Crimping Pliers For Wire Ferrules
  • Handle Color
    Red/Blue
  • Height
    1 in.
  • Length
    6 1/2 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.268 lbs.
  • Tool Width
    4 in.
  • Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023454
  • Shipping Weight
    1.129 lbs. lbs
  • Storage Dimension Height
    1.01 in. in
  • Storage Dimension Length
    9.53 in. in
  • Storage Dimension Width
    3.21 in.
  • UPC_NO
    843221023454
  • Weight
    0.268
  • Width
    4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text